• The item cannot be ordered due to missing prices.

Chisel and taper pin punch set in a plastic holder, Number of tools: 6

Article no.: 745200 6

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 6
Type of product Chisels

Identification numbers & Classifications

Article number 745200 6
EAN / GTIN 4049002084447
Manufacturer number R421 000 09

Description

Version:

Flat and cross-cut chisels for metal, and taper pin punches and centre punches with octagonal shanks, through hardened; chisels can be reground many times. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium steel, painted surface.

Content:

Flat cold chisel: 1 pc. each 125; 150 mm
Cross-cut cold chisel: 1 pc. 125 mm
Taper pin punch: 1 pc. each size 120×2; 150×3 mm
Centre punch: 1 pc. 120×4 mm

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart