{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for rivet shank ⌀ | 4 mm | |
Head ⌀ | 7 mm | |
Shank thickness (maximum) | 12 mm | |
overall length | 100 mm | |
Type of product | Rivet snap closer |
Article number | 744700 4 | |
Manufacturer number | R446 004 0 |