• The item cannot be ordered due to missing prices.

Stone chisel taper 250 mm

Article no.: 742600 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 250 mm
Shank ⌀ 16 mm
Type of product Chisels

Identification numbers & Classifications

Article number 742600 250
EAN / GTIN 4049002001024
Manufacturer number R330 250 1

Description

Version:

Made of octagonal steel bar, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 7256 (pointed)
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, gold dip painted.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart