• The item cannot be ordered due to missing prices.

Cross-cut chisel special quality 150 mm

Article no.: 741100 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Blade width 6 mm
Weight 83 g
Type of product Chisels

Identification numbers & Classifications

Article number 741100 150
EAN / GTIN 7610733005796
Manufacturer number PB 815.6

Description

Version:

Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart