• The item cannot be ordered due to missing prices.

Flat chisel, overall length: 200mm

Article no.: 740500 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Blade width 24 mm
Weight 370 g
Type of product Chisels

Identification & Classification

Article number 740500 200
EAN / GTIN 4049002000676
Manufacturer number R310 200 1
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 6453.
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart