{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 910 mm | |
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ | 13 mm | |
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ | 10 mm | |
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ | 9 mm | |
Material | Chrome vanadium high-performance steel | |
Type of product | Cutting pliers |
Article number | 733300 910 | |
EAN / GTIN | 4003773066781 | |
Manufacturer number | 71 72 910 |
This article |
Recommendations |
|
---|---|---|
Bolt cutter, overall length: 910mm |
||
overall length | 910 mm | 900 mm |
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ | 13 mm | 15 mm |
Type of product | Cutting pliers | Cutting pliers |