• The item cannot be ordered due to missing prices.

Spare jaws complete with screws, overall length: 750mm

Article no.: 732040 750

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 12 mm
for single bars up to 40 HRC and 1200 N/mm2 8 mm
Type of product Face mill arbour

Identification numbers & Classifications

Article number 732040 750
EAN / GTIN 4045197166906
Manufacturer number 732040 750

Description

Material:

Chrome alloy steel blade, blades additionally induction hardened.

Suitable for:

Bolt cutter No. 732000

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart