• The item cannot be ordered due to missing prices.

Wire rope and cable cutter 500 mm

Article no.: 731720 500

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 500 mm
    for wire ropes/round mild steel bar ⌀ 11 mm
    for wire ropes up to 1800 N/mm2 up to ⌀ 10 mm
    for cables up to 60 mm2
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 731720 500
    EAN / GTIN 2050001009340
    Manufacturer number 80-414

    Description

    Version:

    Sickle-shaped jaws for safe and precise cutting. PTFE-coated blades with specially hardened edges.

    Advantage:

    Maximum stability at low weight.

    Application:

    For cutting wire rope and round steel bar as well as copper and aluminium cables.

    Material:

    Jaws made of hardened chrome vanadium steel. Handles of stainless steel tubing with plastic grips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart