• The item cannot be ordered due to missing prices.

Small cable cutter, overall length: 125mm

Article no.: 730110 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 25 mm2
Cutting capacity up to ⌀ 7 mm
overall length 125 mm
Manufacturer's designation KT Mini
Handle Plastic covering
with return spring yes
Cutting head exchangeable no
Ratchet function no
Type of product Scissors

Identification numbers & Classifications

Article number 730110 125
EAN / GTIN 4064675664024
Manufacturer number 2876460000

Description

Version:

Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.
Small and handy model, perfect for fine stranded copper wire machining.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart