• The item cannot be ordered due to missing prices.

Cable cutter, overall length: 200mm

Article no.: 730090 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 70 mm2
Cutting capacity up to ⌀ 20 mm
overall length 200 mm
Type of product Scissors

Identification numbers & Classifications

Article number 730090 200
EAN / GTIN 4003773043928
Manufacturer number 95 11 200

Description

Version:

Head with sickle-shaped blades. Scissors burnished, plastic coated handles.
Cuts smoothly and cleanly without crushing.
Double blade gives particularly high cutting range.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steell, drop-forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart