• The item cannot be ordered due to missing prices.

Large crimping tool 50

Article no.: 729970 50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 6 mm2 - 50 mm2
Weight 1.5 kg
overall length 380 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729970 50
EAN / GTIN 8014212198730
Manufacturer number MPR50I

Description

Version:

Sturdy head with compound action and integral rotatable form wheels. Tubular handles with plastic grips. Cross-section assignment visible on the form wheels.
With innovative i-crimping, suitable for multi-core compacted and fine stranded cables. I-crimping allows values far in excess of normal requirements to be achieved.

Application:

For non-insulated tubular cable lugs and connectors (standard design).

Note:

Not suitable for DIN compression cable lugs or for French CNF cable lugs.
Crimping tools for DIN and French CNF cable lugs available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart