{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ties up to width | 12 mm | |
for cable ties up to thickness | 2.3 mm | |
Weight | 335 g | |
Type of product | Cable tie gun |
Article number | 729955 1 | |
EAN / GTIN | 4062406755713 | |
Manufacturer number | 729955 1 |