{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EVO9 | |
for cable ties up to width | 13.5 mm | |
for cable ties up to thickness | 2 mm | |
Weight | 360 g | |
Type of product | Cable tie gun |
Article number | 729940 EVO9 | |
EAN / GTIN | 4031026511306 | |
Manufacturer number | 110-80002 |