{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for conductor cross-section | 6 mm2 - 120 mm2 | |
Weight | 2.6 kg | |
overall length | 600 mm - 750 mm | |
Type of product | Crimping tool |
Article number | 729905 K06SYNCRO | |
EAN / GTIN | 4012078001342 | |
Manufacturer number | K06 |