• The item cannot be ordered due to missing prices.

Interchangeable crimping head 10

Article no.: 729626 10

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for conductor cross-section 0.08 mm2 - 10 mm2
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729626 10
    EAN / GTIN 4045197293015
    Manufacturer number 729626 10

    Description

    Version:

    Accurate parallel crimping with 4 synchronously actuated crimping jaws. Rectangular DIN standard crimping = optimum contact.
    • Exact crimping due to linear action
    • Increased versatility combined with reduced costs due to quick-change system - no tools required
    • Guaranteed consistently good crimping results to DIN or EN due to factory-set interchangeable heads with integral positive barrier in the basic tool
    • Reliable terminal positioning ensures the terminal is always seated correctly in the crimping mould
    • Slim handy design makes it ideal for working in locations where access is difficult.

    Application:

    For attaching terminals to wires.

    Suitable for:

    GARANT basic tool No. 729611.

    Note:

    Other interchangeable heads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart