• The item cannot be ordered due to missing prices.

Four-pin crimping tool SelectorCrimp HDT-48, 2-component handles 3

Article no.: 729560 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 0.35 mm2 - 3 mm2
overall length 230 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729560 3
EAN / GTIN 4049002145704
Manufacturer number 8782 0009 6

Description

Version:

Special crimp pliers for processing turned contact pins and socket contacts in the DT series of TE Connectivity (previously: Deutsch contacts). Crimp mandrel can be adjusted via Selector with 8 positions. Optimised opening aperture, ergonomic design and reduced manual force requirement. Quality testing by means of Go-Nogo gauges (optional No. 729561 size 3).
Reliable crimping due to positive barrier and synchronised advance of the crimping pins.

Application:

For turned pin and socket contacts

Supplied with:

Four-pin crimp tool with universal contact mounting in system packaging.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart