• The item cannot be ordered due to missing prices.

Four-pin crimping tool DigiCrimp, 2-component grips 2,5

Article no.: 729550 2,5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 0.08 mm2 - 2.5 mm2
overall length 195 mm
Positive barrier available yes
digital display yes
Type of product Crimping tool

Identification numbers & Classifications

Article number 729550 2,5
EAN / GTIN 4003773063209
Manufacturer number 97 52 63 DG

Description

Version:

Reliable crimping due to positive barrier and synchronised advance of the crimping pins.
Use the check pin supplied to check the basic setting.
Crimp mandrel advance can be adjusted in steps of 0.01 mm and read digitally. With recalibration function. Electronic wear monitoring. Different setting functions can be called up.
With standard contact mounting for Coninvers and comparable contacts.

Application:

For turned pin and socket contacts

Supplied with:

Four-pin crimp tool in a case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart