• The item cannot be ordered due to missing prices.

Four-pin crimping tool DigiCrimp, 2-component grips, Type: 6,0

Article no.: 729530 6,0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DigiCrimp
for conductor cross-section 0.14 mm2 - 6 mm2
overall length 230 mm
Positive barrier available yes
digital display yes
Type of product Crimping tool

Identification numbers & Classifications

Article number 729530 6,0
EAN / GTIN 4049002057687
Manufacturer number R8756 0000 61

Description

Version:

Reliable crimping due to positive barrier and synchronised advance of the crimping pins.
Crimp mandrel advance can be adjusted in steps of 0.01 mm and read digitally (setting in mm and inch). Use the check pin supplied to check the basic setting. With recalibration function. Electronic wear monitoring with warning function. Setting function can be called up. Can be used with Rennsteig and MIL positioners.

Application:

For turned pin and socket contacts with crimp geometry similar to MIL.

Supplied with:

Four-pin crimp tool in a case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart