• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves, for conductor cross-section: 16mm2

Article no.: 729463 16

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 213 mm
for conductor cross-section 0.08 mm2 - 16 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729463 16
EAN / GTIN 4045197891051
Manufacturer number 729463 16

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible hexagonal crimping = space saving. Crimp profile to DIN 46228.
With swivel positioner for small cross-sections up to 4 mm2, for reliable processing.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool for terminal sleeves, for conductor cross-section: 16mm<sup>2</sup>

Crimping tool for terminal sleeves, for conductor cross-section: 16mm2

for conductor cross-section 0.08 mm2 - 16 mm2 0.5 mm2 - 16 mm2 10 mm2 - 16 mm2 0.25 mm2 - 16 mm2
overall length 213 mm 220 mm 190 mm 185 mm
Type of product Crimping tool Crimping tool Crimping tool Crimping tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart