• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves, for conductor cross-section: 16mm2

Article no.: 729450 16

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 180 mm
for conductor cross-section 0.08 mm2 - 16 mm2
Standard DIN 46228
Surface burnished
Type of product Crimping tool

Identification numbers & Classifications

Article number 729450 16
EAN / GTIN 4049002104251
Manufacturer number R610 185 3

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Pliers burnished, jaws chrome-plated
Accurate parallel crimping with synchronously actuated crimping jaws. DIN-compatible square crimping = optimum contact areas.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool for terminal sleeves, for conductor cross-section: 16mm<sup>2</sup>

Crimping tool for terminal sleeves, for conductor cross-section: 16mm2

for conductor cross-section 0.08 mm2 - 16 mm2 0.08 mm2 - 10 mm2 2.5 mm2 - 16 mm2 0.08 mm2 - 10 mm2
overall length 180 mm 190 mm 190 mm 190 mm
Type of product Crimping tool Crimping tool Crimping tool Crimping tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart