{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 145 mm | |
for conductor cross-section | 0.25 mm2 - 2.5 mm2 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Number of mould cavities | 4 | |
Handle | Multi-component covering | |
Material | Special tool steel, drop forged, oil-hardened | |
Surface | polished | |
Type of product | Crimping tool |
Article number | 729405 2,5 | |
EAN / GTIN | 4003773071754 | |
Manufacturer number | 97 68 145 A |
This article |
Recommendations |
|
---|---|---|
Crimping tool for terminal sleeves VDE insulated, for conductor cross-section: 2,5mm2 |
||
for conductor cross-section | 0.25 mm2 - 2.5 mm2 | 0.25 mm2 - 2.5 mm2 |
overall length | 145 mm | 150 mm |
Type of product | Crimping tool | Crimping tool |