{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity | 5×2.5 mm2 | |
Cutting capacity up to ⌀ | 15 mm | |
Wire stripping for conductor ⌀ | 0,7 – 1,5 mm2; 2,5 mm2 | |
for terminal sleeves | 0,5 – 2,5 mm2 | |
Joint | bolted | |
with return spring | no | |
Handle | Multi-component covering | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
Material | Special tool steel | |
Surface | chrome-plated | |
Weight | 280 g | |
Type of product | Multi-function pliers |
Article number | 728787 200 | |
EAN / GTIN | 4003773075097 | |
Manufacturer number | 13 86 200 |