• The item cannot be ordered due to missing prices.

Electrician’s wiring pliers chrome-plated, with grips, overall length: 160mm

Article no.: 728785 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
cuts wire up to ⌀ 2.5 mm
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
Wire stripping for conductor ⌀ 0.5 - 0.75 / 1.5 / 2.5 mm2
Weight 139 g
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 728785 160
EAN / GTIN 4003773071426
Manufacturer number 13 05 160

Description

Version:

Jaws chrome-plated, handles with multi-component covering.

Application:

For gripping, cutting, and stripping as well as crimping terminal sleeves.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart