• The item cannot be ordered due to missing prices.

“StriX” wire stripping tool with cable cutter VDE insulated 180 mm

Article no.: 728763 180

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation StriX
overall length 180 mm
Handle Multi-component covering
Material Special tool steel
Cutting capacity 10 mm2
Cutting capacity up to ⌀ 5 mm
Surface chrome-plated
with adjustable screw for cross section adjustment. yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728763 180
EAN / GTIN 4003773081319
Manufacturer number 13 66 180

Description

Version:

Handles with multi-component covering, insulated up to 1000V to DIN EN IEC 60900 / VDE 0682-201.
With steps in the jaw for visual orientation assistance for stripping constant lengths (11 mm and 16 mm). Up to a maximum of 5 mm outside ⌀.
Jaws chrome-plated.

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart