• The item cannot be ordered due to missing prices.

Wire stripping tool VDE insulated, Overall length: 160mm

Article no.: 728761 160

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Cutter form Vee cutter
Handle Multi-component covering
Material Special tool steel
Surface bright finish
with return spring yes
with adjustable screw for cross section adjustment. yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728761 160
EAN / GTIN 4045197888099
Manufacturer number 728761 160

Description

Version:

Offset jaws with V-shaped cutting edges (up to max. 5 mm external ⌀). Laid-in joint with “no-play” action and opening spring. With adjustable screw for cross section adjustment.
Handles with multi-component covering, insulated up to 1000V to DIN EN IEC 60900 / VDE 0682-201.
Jaws bright finished.

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Wire stripping tool VDE insulated, Overall length: 160mm

Wire stripping tool VDE insulated, Overall length: 160mm

overall length 160 mm 160 mm
Handle Multi-component covering Multi-component covering
with return spring yes yes
with adjustable screw for cross section adjustment. yes yes
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Cutter form Vee cutter Vee cutter
Type of product Cutting pliers Cutting pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart