• The item cannot be ordered due to missing prices.

Cable stripping tool, Type: AV6220

Article no.: 728085 AV6220

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AMS
overall length 160 mm
Type of product Knives

Identification numbers & Classifications

Article number 728085 AV6220
EAN / GTIN 8014212008152
Manufacturer number AV6220

Description

Version:

Cable stripping tool for stripping all the layers of plastic insulating external sheath from cables of ⌀ 25 mm. Cutting on a ratchet principle without application of large forces. Suitable for cutting circumferentially and longitudinally. Cutting depth adjustable from 0 − 5 mm. With exchangeable blade

Advantage:

Insulation can be stripped from the cable at any desired place.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart