{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | No. 28H Standard | |
overall length | 170 mm | |
for cable ⌀ | 8 mm - 28 mm | |
Coating | TiN | |
Type of product | Knives |
Article number |
728010 8-28
Copy |
|
EAN / GTIN |
4011391102828
Copy |
|
Manufacturer number |
10282
Copy |
|
Manufacturer | JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de |