• The item cannot be ordered due to missing prices.

Assembly tweezers for 3.5 - 7.0 mm ⌀, Material: AMB

Article no.: 727820 AMB

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Material Stainless steel, INOX
Length 120 mm
Width 5 mm
Type of product Tweezers

Identification numbers & Classifications

Article number 727820 AMB
EAN / GTIN 4045197993281
Manufacturer number 727820 AMB

Description

Version:

Made of non-magnetic stainless steel, epoxy resin coating, suitable for ESDs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart