• The item cannot be ordered due to missing prices.

Assembly tweezers for 1.5 - 3.0 mm ⌀ AMB

Article no.: 727810 AMB

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Material Stainless steel, INOX
    Length 120 mm
    Width 5 mm
    Type of product Tweezers

    Identification numbers & Classifications

    Article number 727810 AMB
    EAN / GTIN 4045197993274
    Manufacturer number 727810 AMB

    Description

    Version:

    Made of non-magnetic stainless steel, epoxy resin coating, suitable for ESDs.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart