• The item cannot be ordered due to missing prices.

Tweezers pointed, 125 mm Form AA N

Article no.: 727520 N

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Special steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Special steel
Length 125 mm
Tip characteristics pointed
Point form AA
Surface of tweezers nickel-plated, painted black
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727520 N
EAN / GTIN 4045197992956
Manufacturer number 727520 N

Description

Version:

Of special steel, nickel-plated (No. 727520 / 7560 painted black).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart