• The item cannot be ordered due to missing prices.

Electronics snipe-nosed pliers 115 mm

Article no.: 727196 115

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 115 mm
    electrostatic characteristic EGB/ESD
    Head width 9.5 mm
    Jaw length 22.5 mm
    Jaw design taper to a point.
    Standard DIN ISO 9655
    Type of jaws inside ground smooth
    Handle Multi-component covering
    Material Ball-bearing steel
    Surface mirror polished
    with return spring yes
    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 727196 115
    EAN / GTIN 4003773024842
    Manufacturer number 35 22 115 ESD

    Description

    Version:

    Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Precision box joint. Low-friction double spring for smooth and gentle opening. Multi-component grips, black/grey, electrically conductive. Suitable for ESDs. Gripping faces ground smooth. Edges carefully deburred.

    Application:

    For precision assembly work, e.g. in electronics and precision mechanisms.

    Standard:

    DIN ISO 9655

    Material:

    Ball-bearing steel, oil quenched.

    Note:

    Further versions available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart