• The item cannot be ordered due to missing prices.

Electronics flat-nosed pliers, Overall length: 115mm

Article no.: 727189 115

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 115 mm
Head width 9.5 mm
Jaw length 22.5 mm
Jaw design flat, straight
Standard DIN ISO 9655
Type of jaws inside ground smooth
Handle plastic coated
Material Ball bearing steel
Surface mirror polished
with return spring yes
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 727189 115
EAN / GTIN 4003773016694
Manufacturer number 35 11 115

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Precision box joint. Low-friction double spring for smooth and gentle opening. Gripping faces ground smooth. Edges carefully deburred.
Plastic coated handles.

Application:

For precision assembly work, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9655

Material:

Ball-bearing steel, oil quenched.

Note:

Further versions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart