• The item cannot be ordered due to missing prices.

Electronics IC cutter 130 mm

Article no.: 726942 130

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Cutting chamfer very fine bevel
Head length 18 mm
Head width 14 mm
Cutting capacity copper wire up to ⌀ 1.02 mm
Material Carbon steel (C70)
Surface phosphated, non-reflecting
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726942 130
EAN / GTIN 4062406395063
Manufacturer number 726942 130

Description

Version:

Professional cutters with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart