• The item cannot be ordered due to missing prices.

Electronics oblique end cutter with long hollowed jaws 118 mm

Article no.: 726880 118

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 118 mm
electrostatic characteristic EGB/ESD
Cutting chamfer very fine bevel
Head length 18 mm
Head width 10 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 0.8 mm
Joint adjustable
Type of jaws long, hollowed
Handle Plastic covering
Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
Material High-performance steel alloy
Surface black burnished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726880 118
EAN / GTIN 7314150051427
Manufacturer number 8248

Description

Version:

Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips of conductive material with return spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

Material:

High performance steel alloy, drop forged, burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart