• The item cannot be ordered due to missing prices.

Electronics side cutter especially for hard wire 135 mm

Article no.: 726762 135

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Carbon steel (C70)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 135 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer without bevel
    Material Carbon steel (C70)
    Head width 13 mm
    Cutter length 12 mm
    Cutting capacity hard wire up to ⌀ 0.4 mm
    Cutting capacity copper wire up to ⌀ 1.3 mm
    Surface phosphated, non-reflecting
    with return spring yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726762 135
    EAN / GTIN 4062406395049
    Manufacturer number 726762 135

    Description

    Version:

    Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work.

    Material:

    Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart