• The item cannot be ordered due to missing prices.

Super Knips® electronics side cutter, conductive grips with wire holder 125 mm

Article no.: 726661 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Special quality tool steel, oil-hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 125 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer without bevel
    Material Special quality tool steel, oil-hardened
    Head width 13.5 mm
    Cutter length 9 mm
    Cutting capacity copper wire up to ⌀ 0.2 mm - 1.6 mm
    Cutting capacity medium-hard steel wire 0.2 mm - 1.2 mm
    Standard DIN ISO 9654
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
    Surface black burnished
    with return spring yes
    with wire holder yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726661 125
    EAN / GTIN 4003773025191
    Manufacturer number 78 71 125 ESD

    Description

    Version:

    Slim head with precision ground cutter, without chamfer. Handles with multi-component covering, with opening spring. Suitable for ESDs.

    Material:

    Special tool steel, burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart