{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 110 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Material | High-performance steel alloy | |
Head width | 10 mm | |
Cutter length | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 1 mm | |
Head shape | pointed | |
Handle | Plastic covering | |
Manufacturing process | Cutting edges induction hardened (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726360 110 | |
EAN / GTIN | 7314150051052 | |
Manufacturer number | 8145 |
This article |
Recommendations |
||
---|---|---|---|
Electronics side cutter, pointed head, kW, overall length: 110mm |
|||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
overall length | 110 mm | 125 mm | 125 mm |
Head width | 10 mm | 10 mm | 10 mm |
Cutting chamfer | without bevel | without bevel | without bevel |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 1 mm | 0.1 mm - 1 mm | 0.1 mm - 1 mm |
Cutter length | 10 mm | 10 mm | 10 mm |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |