• The item cannot be ordered due to missing prices.

Electronics side cutter, pointed head, hollowed jaws 110 mm

Article no.: 726320 110

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: High-performance steel alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 110 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer fine bevel
    Material High-performance steel alloy
    Head width 10 mm
    Cutter length 10 mm
    Cutting capacity copper wire up to ⌀ 0.2 mm - 1.25 mm
    Head shape pointed, hollowed
    Handle Plastic covering
    Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
    Surface black burnished
    with return spring yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726320 110
    EAN / GTIN 7314150051021
    Manufacturer number 8143

    Description

    Version:

    Slim shape with precision ground induction hardened cutting edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips made of conductive material with opening spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

    Material:

    High performance steel alloy, drop forged, burnished.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart