{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 9 mm | |
Jaw length | 20 mm | |
Jaw design | Flat nose, smooth internal jaws. | |
Type of jaws | smooth | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (45 − 48 HRC) | |
Material | High-performance ball-bearing steel | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Flat-nose pliers |
Article number | 726120 150 | |
EAN / GTIN | 7314150103195 | |
Manufacturer number | RX 7490 |
This article |
Recommendations |
|
---|---|---|
Electronics flat-nose pliers, overall length: 150mm |
||
Jaw length | 20 mm | 20 mm |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Handle | 2-component grip | 2-component grip |
Head width | 9 mm | 13 mm |
Jaw design | Flat nose, smooth internal jaws. | Flat nose, serrated internal jaws |
Material | High-performance ball-bearing steel | Carbon steel (C70) |
Type of product | Flat-nose pliers | Flat-nose pliers |