{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 130 mm | |
Cutting chamfer | without bevel | |
Handle | plastic coated | |
Material | Special tool steel | |
Surface | black burnished | |
Head | 20° angled | |
with return spring | no | |
for plastics | yes | |
adjustable stop screw | no | |
Type of product | Cutting pliers |
Article number |
725700 130
Copy |
|
EAN / GTIN |
2050001705938
Copy |
|
Manufacturer number |
2175SH
Copy |