{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting chamfer | without bevel | |
Type of product | Cutting pliers |
Article number | 725590 160 | |
EAN / GTIN | 4045197978455 | |
Manufacturer number | 725590 160 |
This article |
Recommendations |
|
---|---|---|
Side cutter for plastics, 15° angled 160 mm |
||
overall length | 160 mm | |
Handle | plastic coated | |
Surface | polished | |
Cutting chamfer | without bevel | without bevel |
adjustable stop screw | yes | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Type of product | Cutting pliers | Cutting pliers |