• The item cannot be ordered due to missing prices.

Side cutter VDE insulated, overall length: 160mm

Article no.: 725351 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Cutting capacity soft wire up to ⌀ 4 mm
Cutting capacity hard wire up to ⌀ 2 mm
Standard DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Special tool steel
Surface bright finish
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725351 160
EAN / GTIN 4045197888075
Manufacturer number 725351 160

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws bright finished, handles with multi-component covering.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5749

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Side cutter VDE insulated, overall length: 160mm

Side cutter VDE insulated, overall length: 160mm

overall length 160 mm 160 mm
Manufacturing process Cutting edges induction hardened (approx. 62 HRC) Cutting edges induction hardened (approx. 62 HRC)
Standard DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201
Surface bright finish chrome-plated
Cutting capacity hard wire up to ⌀ 2 mm 2 mm
Cutting capacity soft wire up to ⌀ 4 mm 4 mm
Type of product Cutting pliers Cutting pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart