{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity soft wire up to ⌀ | 4 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Standard | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | dip insulated | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Special tool steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 725335 180 | |
EAN / GTIN | 4003773018179 | |
Manufacturer number | 70 07 180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Side cutter, chrome-plated VDE dip insulated 180 mm |
||
overall length | 180 mm | 180 mm |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | Cutting edges induction hardened (approx. 62 HRC) |
Heavy-duty diagonal side cutter | no | no |
with selectable return spring | no | no |
Standard | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 |
Cutting capacity hard wire up to ⌀ | 2.5 mm | 2.5 mm |
Material | Special tool steel | Special tool steel |