{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 4 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5749 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 724860 160 | |
EAN / GTIN | 4003773039600 | |
Manufacturer number | 70 05 160 |
This article |
Recommendations |
||
---|---|---|---|
Diagonal side cutter chrome-plated, with grips, overall length: 160mm |
|||
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | plastic coated |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | Cutting edges induction hardened (approx. 62 HRC) | Cutting edges induction hardened (approx. 62 HRC) |
with selectable return spring | no | no | no |
Standard | DIN ISO 5749 | DIN ISO 5749 | DIN ISO 5749 |
Surface | chrome-plated | chrome-plated | bright finish |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |