• The item cannot be ordered due to missing prices.

Mechanic’s side cutter, chrome-plated 125 mm

Article no.: 724000 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Cutting capacity soft wire up to ⌀ 2.5 mm
Cutting capacity hard wire up to ⌀ 1 mm
Cutting capacity piano wire up to ⌀ 0.6 mm
Standard DIN ISO 5749
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
Material Special tool steel, drop-forged and oil-hardened
Surface chrome-plated
with selectable return spring no
with return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 724000 125
EAN / GTIN 4003773018506
Manufacturer number 76 03 125

Description

Version:

With slim head and induction hardened cutting edges. Cutter edge hardness approx. 63 HRC. Flush fitting joint with no play.
Pliers chrome-plated, plastic coated handles.

Standard:

DIN ISO 5749

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart