• The item cannot be ordered due to missing prices.

Heavy-duty end cutter, overall length: 160mm

Article no.: 721900 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutting capacity soft wire up to ⌀ 4 mm
Cutting capacity hard wire up to ⌀ 2.3 mm
Standard DIN ISO 5748
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 61 HRC)
Material Special tool steel
Surface chemically blacked
Head polished
Type of product Cutting pliers

Identification numbers & Classifications

Article number 721900 160
EAN / GTIN 4003773213796
Manufacturer number 68 01 160

Description

Version:

Strong head, laid-on joint. Jaws chemically blacked, polished head, plastic coated handles. Cutting edges induction hardened (approx. 61 HRC).

Standard:

DIN ISO 5748

Material:

Special quality tool steel, forged and multi-stage oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy-duty end cutter, overall length: 160mm

Heavy-duty end cutter, overall length: 160mm

overall length 160 mm 160 mm
Manufacturing process Cutting edges induction hardened (approx. 61 HRC) Cutting edges induction hardened (approx. 64 HRC)
Head polished bright finish
Standard DIN ISO 5748 DIN ISO 5748
Surface chemically blacked chemically blacked
Cutting capacity soft wire up to ⌀ 4 mm 4.5 mm
Material Special tool steel Chrome vanadium steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart