{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Type of handle | plastic coated | |
Material | Chrome vanadium electro-steel, forged, oil-hardened | |
Surface of pliers | chemically greyed | |
suitable for opening and closing | yes | |
Jaws for Clic hose clips | yes | |
Type of product | Forceps |
Article number | 719975 180 | |
EAN / GTIN | 4003773081166 | |
Manufacturer number | 85 51 180 C | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |