{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 570 mm | |
for external circlips ⌀ | 252 mm - 400 mm | |
Tip ⌀ | 4.5 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Rolled steel, high-tensile | |
Material of point | Special tool steel, oil-hardened | |
Surface | black powder-coated | |
Handle with self-grip mechanism | yes | |
Exchangeable points | yes | |
Type of product | Circlip Pliers |
Article number | 719895 A6 | |
EAN / GTIN | 4003773025009 | |
Manufacturer number | 46 10 A6 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |