{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 165 mm | |
for external circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Surface | chemically greyed | |
with over-expansion guard | yes | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719892 A21 | |
EAN / GTIN | 4003773079613 | |
Manufacturer number | 49 41 A21 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers with over-expansion guard, Type: A21 |
|||
Jaw shape | 90° angled | 90° angled | 90° angled |
overall length | 165 mm | 165 mm | 180 mm |
Standard | DIN 5254 B | DIN 5254 B | DIN 5254 B |
Tip ⌀ | 1.8 mm | 1.8 mm | 1.8 mm |
for external circlips ⌀ | 19 mm - 60 mm | 19 mm - 60 mm | 19 mm - 60 mm |
Exchangeable points | no | no | no |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |