{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, angled | |
overall length | 130 mm | |
for external circlips ⌀ | 10 mm - 25 mm | |
Tip ⌀ | 1.3 mm | |
Standard | DIN 5254 B | |
Shape | B | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719870 A11 | |
EAN / GTIN | 4045197504159 | |
Manufacturer number | 719870 A11 |
This article |
Recommendations |
|
---|---|---|
Precision circlip pliers, Type: A11 |
||
Jaw shape | 90° angled | 90° angled |
Shape | B | B |
overall length | 130 mm | 135 mm |
Surface | black | chemically blacked |
Tip ⌀ | 1.3 mm | 1.3 mm |
Use of circlip pliers | Outer ring, angled | Outer ring, angled |
Type of product | Circlip Pliers | Circlip Pliers |